This product requires certification to purchase.

8 in. Center-to-Center Appliance Pull in Satin Nickel

Amerock

Revitalize 8 in. Center-to-Center Appliance Pull in Satin Nickel

  • Fast #
  • Part #ABP55348G10
  • Item #7752318
  • Manufacturer Part #BP55348G10
4 out of 5 Customer Rating
Brand image
Amerock

Revitalize 8 in. Center-to-Center Appliance Pull in Satin Nickel

  • Fast #
  • Part #ABP55348G10
  • Item #7752318
  • Manufacturer Part #BP55348G10
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8 in (203 mm) Center-to-Center Appliance Pull
  • Finished in Satin Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #10-24 x 3/4 in., #10-24 x 1 in., #10-24 x 1-1/4 in., #10-24 x 1-1/2 in. and #10-24 x 1-3/4 in. Phillips Head Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
8 in
Collection:
Revitalize
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/8 in
Diameter - Base:
15/16 in
Hardware Type:
Appliance Pull
Height:
2-1/8 in
Length:
8-13/16 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Traditional
UPC:
026634177550
Width:
5/8 in