This product requires certification to purchase.

3-3/4 in. Center-to-Center Drawer Pull in Oil Rubbed Bronze

Miseno

Vaile 3-3/4 in. Center-to-Center Drawer Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP53003ORB
  • Item #7752460
  • Manufacturer Part #BP53003ORB
4.8 out of 5 Customer Rating
Brand image
Miseno

Vaile 3-3/4 in. Center-to-Center Drawer Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP53003ORB
  • Item #7752460
  • Manufacturer Part #BP53003ORB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-3/4 in (96 mm) Center-to-Center Pull
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3-3/4 in
Collection:
Vaile
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-1/16 in
Diameter - Base:
13/16 in
Hardware Type:
Drawer Pull
Height:
1-1/16 in
Length:
4-13/16 in
Material:
Zinc
Shape:
Arch
Style:
Contemporary
UPC:
026634158634
Width:
1/2 in