This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Golden Champagne

Amerock

Kane 12 in. Center-to-Center Appliance Pull in Golden Champagne

  • Fast #
  • Part #ABP53805BBZ
  • Item #7752525
  • Manufacturer Part #BP53805BBZ
4 out of 5 Customer Rating
Brand image
Amerock

Kane 12 in. Center-to-Center Appliance Pull in Golden Champagne

  • Fast #
  • Part #ABP53805BBZ
  • Item #7752525
  • Manufacturer Part #BP53805BBZ
4 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 12 in (305 mm) Center-to-Center Appliance Pull
  • Finished in Golden Champagne
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #10-24 x 3/4 in., #10-24 x 1 in., #10-24 x 1-1/4 in., #10-24 x 1-1/2 in. and #10-24 x 1-3/4 in. Phillips Head Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
12 in
Collection:
Kane
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-11/16 in
Diameter - Base:
1 in
Hardware Type:
Appliance Pull
Height:
1-11/16 in
Length:
12-15/16 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Transitional
UPC:
026634230231
Width:
1 in