5-1/16 in. Center-to-Center Cabinet Pull in Gilded Bronze
Mulholland 5-1/16 in. Center-to-Center Cabinet Pull in Gilded Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 5-1/16 in (128 mm) Center-to-Center Pull
- Finished in Gilded Bronze
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 5-1/16 in
- Collection:
- Mulholland
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Gilded Bronze
- Depth:
- 1-1/4 in
- Diameter - Base:
- 13/16 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-1/4 in
- Length:
- 5-13/16 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Traditional
- UPC:
- 026634224933
- Width:
- 3/8 in