12 in. Center-to-Center Appliance Pull in Oil Rubbed Bronze
Westerly 12 in. Center-to-Center Appliance Pull in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12 in (305 mm) Center-to-Center Appliance Pull
- Finished in Oil Rubbed Bronze
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #10-24 x 3/4 in., #10-24 x 1 in., #10-24 x 1-1/4 in., #10-24 x 1-1/2 in. and #10-24 x 1-3/4 in. Phillips Head Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 12 in
- Collection:
- Westerly
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-15/16 in
- Diameter - Base:
- 1-3/16 in
- Hardware Type:
- Appliance Pull
- Height:
- 1-15/16 in
- Length:
- 13-13/16 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Transitional
- UPC:
- 026634230446
- Width:
- 3/4 in