This product requires certification to purchase.

3-1/2 in. Center-to-Center Cup Pull in Golden Champagne

Amerock

Highland Ridge 3-1/2 in. Center-to-Center Cup Pull in Golden Champagne

  • Fast #
  • Part #ABP55318BBZ
  • Item #7752691
  • Manufacturer Part #BP55318BBZ
4.4 out of 5 Customer Rating
Brand image
Amerock

Highland Ridge 3-1/2 in. Center-to-Center Cup Pull in Golden Champagne

  • Fast #
  • Part #ABP55318BBZ
  • Item #7752691
  • Manufacturer Part #BP55318BBZ
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-1/2 in (89 mm) Center-to-Center Cup Pull
  • Finished in Golden Champagne
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #6 x 1/2 in. Oval Head Countersunk Wood Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3-1/2 in
Collection:
Highland Ridge
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
3/4 in
Diameter - Base:
4 in
Hardware Type:
Cup Pull
Height:
3/4 in
Length:
4 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Cup
Style:
Transitional
UPC:
026634241619
Width:
1-1/8 in