1-1/16 in. Cabinet Knob in Clear/Antique Silver
Abernathy 1-1/16 in. Cabinet Knob in Clear/Antique Silver
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1-1/16 in (27 mm) Length Knob
- Finished in Clear/Antique Silver
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Abernathy
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Antique Silver
- Depth:
- 1-1/8 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/8 in
- Length:
- 1-1/16 in
- Material:
- Zinc, Plastic
- Package Quantity:
- Pack of 1
- Shape:
- Square
- Style:
- Transitional
- UPC:
- 026634224728
- Width:
- 1-1/16 in