3 in. Center-to-Center Cabinet Pull in Black Bronze
Cyprus 3 in. Center-to-Center Cabinet Pull in Black Bronze
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of zinc for durability and dependability
- All necessary mounting hardware is included
- Covered under a manufacturer limited lifetime warranty
- Includes a single (1) pull
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3 in
- Collection:
- Cyprus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Bronze
- Depth:
- 1-1/16 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Drawer Pull
- Height:
- 1-1/16 in
- Length:
- 5-1/4 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Contemporary
- UPC:
- 026634240438
- Width:
- 3/8 in