1-13/16 in. Pendant Pull in Black Bronze
Blackrock 1-13/16 in. Pendant Pull in Black Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1-13/16 in (46 mm) Length Pendant
- Finished in Black Bronze
- Designed to stop before hitting cabinet face, preventing surface damage
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Blackrock
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Bronze
- Depth:
- 5/8 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Cabinet Knob
- Height:
- 5/8 in
- Length:
- 1-3/8 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Triangular
- Style:
- Transitional
- Width:
- 1-13/16 in