1-7/8 in. Latch in Polished Nickel
Highland Ridge 1-7/8 in. Latch in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Highland Ridge
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/16 in
- Diameter - Base:
- 1-11/16 in
- Hardware Type:
- Latch
- Height:
- 1-3/16 in
- Length:
- 1-7/8 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Rectangle
- Style:
- Transitional
- UPC:
- 026634179912
- Width:
- 1-3/4 in