This product requires certification to purchase.

1-3/16 in. Cabinet Knob in Flat Black

Amerock

Everyday Heritage 1-3/16 in. Cabinet Knob in Flat Black

  • Fast #
  • Part #ABP53001FB
  • Item #7753000
  • Manufacturer Part #BP53001FB
4.9 out of 5 Customer Rating
Brand image
Amerock

Everyday Heritage 1-3/16 in. Cabinet Knob in Flat Black

  • Fast #
  • Part #ABP53001FB
  • Item #7753000
  • Manufacturer Part #BP53001FB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-3/16 in (30 mm) Diameter Knob
  • Finished in Flat Black
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Everyday Heritage
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
7/8 in
Diameter - Base:
5/8 in
Hardware Type:
Cabinet Knob
Height:
7/8 in
Length:
1-3/16 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Round
Style:
Transitional
UPC:
026634150966
Width:
1-3/16 in