4 in. Center-to-Center Cabinet Pull in Brushed Chrome
Everyday Heritage 4 in. Center-to-Center Cabinet Pull in Brushed Chrome
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 4 in (102 mm) Center-to-Center Pull
- Finished in Brushed Chrome
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 4 in
- Collection:
- Everyday Heritage
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Depth:
- 1-1/4 in
- Diameter - Base:
- 1/4 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-1/4 in
- Length:
- 4-5/16 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Contemporary
- Width:
- 5/16 in