This product requires certification to purchase.

1-3/4 in. Oval Cabinet Knob in Clear/Black Bronze

Amerock

Glacio 1-3/4 in. Oval Cabinet Knob in Clear/Black Bronze

  • Fast #
  • Part #ABP36651CBBR
  • Item #7753182
  • Manufacturer Part #BP36651CBBR
4 out of 5 Customer Rating
Brand image
Amerock

Glacio 1-3/4 in. Oval Cabinet Knob in Clear/Black Bronze

  • Fast #
  • Part #ABP36651CBBR
  • Item #7753182
  • Manufacturer Part #BP36651CBBR
4 out of 5 Customer Rating

X Points

Color Finish Name: Clear, Black Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lehi, UT
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-3/4 in (44 mm) Length Knob
  • Finished in Clear/Black Bronze
  • Hand polished tempered glass construction for superior clarity
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Glacio
Color Finish Category:
Clear
Color Finish Name:
Clear, Black Bronze
Depth:
1-3/16 in
Diameter - Base:
9/16 in
Hardware Type:
Cabinet Knob
Height:
1-3/16 in
Length:
1-3/4 in
Material:
Aluminum, Glass
Package Quantity:
Pack of 1
Shape:
Oval
Style:
Contemporary
UPC:
026634240773
Width:
1 in