This product requires certification to purchase.

1-7/8 in. Latch in Aged Pewter

Amerock

Highland Ridge 1-7/8 in. Latch in Aged Pewter

  • Fast #
  • Part #ABP55315AP
  • Item #7753274
  • Manufacturer Part #BP55315AP
5 out of 5 Customer Rating
Brand image
Amerock

Highland Ridge 1-7/8 in. Latch in Aged Pewter

  • Fast #
  • Part #ABP55315AP
  • Item #7753274
  • Manufacturer Part #BP55315AP
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Pewter Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-7/8 in (48 mm) Length Latch
  • Finished in Aged Pewter
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #6 x 1/2 in. Oval Head Countersunk Wood Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Documents


Specifications

Collection:
Highland Ridge
Color Finish Category:
Pewter Tones
Color Finish Name:
Aged Pewter
Depth:
1-3/16 in
Diameter - Base:
1-5/16 in
Hardware Type:
Latch
Height:
1-3/16 in
Length:
1-7/8 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Rectangle
Style:
Transitional
UPC:
026634180123
Width:
1-3/4 in