1 Toggle Wall Plate in Oil Rubbed Bronze
Mulholland™ 1 Toggle Wall Plate in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Mulholland™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Number Of Gangs:
- 1
- UPC:
- 026634207820