This product requires certification to purchase.

12-5/8 in. Center-to-Center Bar Pull in Golden Champagne

Amerock

12-5/8 in. Center-to-Center Bar Pull in Golden Champagne

  • Fast #
  • Part #ABP19014BBZ
  • Item #7753359
  • Manufacturer Part #BP19014BBZ
3.6 out of 5 Customer Rating
Brand image
Amerock

12-5/8 in. Center-to-Center Bar Pull in Golden Champagne

  • Fast #
  • Part #ABP19014BBZ
  • Item #7753359
  • Manufacturer Part #BP19014BBZ
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 12-5/8 in (320 mm) Center-to-Center Pull
  • Finished in Golden Champagne
  • Intricate solid metal construction for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
12-5/8 in
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1-3/8 in
Diameter - Base:
3/8 in
Hardware Type:
Bar Pull
Height:
1-3/8 in
Length:
15-3/4 in
Material:
Carbon Steel
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634220720
Width:
1/2 in