3-3/8 in. Center-to-Center Cabinet Pull in Colonial Black
Everyday Heritage 3-3/8 in. Center-to-Center Cabinet Pull in Colonial Black
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3-3/8 in (86 mm) Center-to-Center Pull
- Finished in Colonial Black
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #5 x 5/8 in. Wood Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3-3/8 in
- Collection:
- Everyday Heritage
- Color Finish Category:
- Blacks
- Color Finish Name:
- Colonial Black
- Depth:
- 13/16 in
- Diameter - Base:
- 1-3/8 in
- Hardware Type:
- Cabinet Pull
- Height:
- 13/16 in
- Length:
- 5-3/8 in
- Material:
- Steel
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Traditional
- Width:
- 1 in