1-1/2 in. Roller Catch in Zinc
1-1/2 in. Roller Catch in Zinc
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Roller Catch
- Finished in Zinc
- Strike Dimensions: 1-3/8 in. L x 3/8 in. W x 15/16 in. H
- Includes mounting hardware: #6 Truss Head Screw x 1/2in; #18 Flat Head Screw x 1/2in Nail
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Depth:
- 5/8 in
- Hardware Type:
- Catch
- Height:
- 5/8 in
- Length:
- 1-1/2 in
- Material:
- Steel
- Package Quantity:
- Pack of 1
- Style:
- N/A
- UPC:
- 026634108240
- Width:
- 1-1/8 in