This product requires certification to purchase.

3/4 in. Partial Wrap Full Inset Ball Tip Hinge in Satin Nickel

Amerock

3/4 in. Partial Wrap Full Inset Ball Tip Hinge in Satin Nickel

  • Fast #
  • Part #APK3180TBG10
  • Item #7753854
3.6 out of 5 Customer Rating
Brand image
Amerock

3/4 in. Partial Wrap Full Inset Ball Tip Hinge in Satin Nickel

  • Fast #
  • Part #APK3180TBG10
  • Item #7753854
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3/4 in (19 mm) Door Thick. Hinge
  • Finished in Satin Nickel
  • Sold Individually
  • Includes mounting hardware: (Size(s):#6 Flat Head Screw x 5/8in; #6 Flat Head Screw x 1/2in)
  • Uncompromised quality at an unbeatable price
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-7/16 in
Height:
1-7/16 in
Length:
2-1/2 in
Package Quantity:
Pack of 1
Width:
1 in