This product requires certification to purchase.

Single Robe Hook in Golden Champagne

Amerock

Arrondi Single Robe Hook in Golden Champagne

  • Fast #
  • Part #ABH26542BBZ
  • Item #7754005
4.5 out of 5 Customer Rating
Brand image
Amerock

Arrondi Single Robe Hook in Golden Champagne

  • Fast #
  • Part #ABH26542BBZ
  • Item #7754005
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid 304 grade stainless steel construction offers superior corrosion resistance and ensures lifelong beauty
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Bar Pull or Radius collections for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Arrondi collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-15/16 in
Base Plate Width:
1-15/16 in
Collection:
Arrondi
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
2-1/8 in
Height:
2-1/8 in
Installation Type:
Wall Mount
Length:
2 in
Material:
Stainless Steel
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-1/8 in
Width:
3/4 in