10-1/16 in. Center-to-Center Cabinet Pull in Satin Nickel/Oil Rubbed Bronze
Esquire 10-1/16 in. Center-to-Center Cabinet Pull in Satin Nickel/Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 10-1/16 in (256 mm) Center-to-Center Pull
- Finished in Satin Nickel/Oil-Rubbed Bronze
- Amerock Exclusive Design
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 10-1/16 in
- Collection:
- Esquire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel, Oil Rubbed Bronze
- Depth:
- 1-1/2 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-1/2 in
- Length:
- 10-15/16 in
- Material:
- Zinc, Stainless Steel
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634220089
- Width:
- 5/8 in