3-1/2 in. Center-to-Center Cup Pull in Aged Pewter
Highland Ridge 3-1/2 in. Center-to-Center Cup Pull in Aged Pewter
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3-1/2 in (89 mm) Center-to-Center Cup Pull
- Finished in Aged Pewter
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #6 x 1/2 in. Oval Head Countersunk Wood Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3-1/2 in
- Collection:
- Highland Ridge
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Aged Pewter
- Depth:
- 3/4 in
- Diameter - Base:
- 4 in
- Hardware Type:
- Cup Pull
- Height:
- 3/4 in
- Length:
- 4 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Cup
- Style:
- Transitional
- UPC:
- 026634180086
- Width:
- 1-1/8 in