2-1/2 in. Cabinet Knob in Marble White/Golden Champagne
Carrione 2-1/2 in. Cabinet Knob in Marble White/Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2-1/2 in (64 mm) Length Knob
- Finished in Marble White/Golden Champagne
- Each piece features unique veining to give the appearance of handcrafted natural marble
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Carrione
- Color Finish Category:
- Whites
- Color Finish Name:
- Marble White
- Depth:
- 1-9/16 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-9/16 in
- Length:
- 2-1/2 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- Width:
- 9/16 in