18 in. Towel Bar in Brushed Nickel
Rhen™ 18 in. Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium metal construction for durability
- Superior mounting posts for secure installation
- 2-hole installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-11/16 in
- Base Plate Width:
- 2-9/32 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Rhen™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-39/50 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-7/10 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-25/32 in
- UPC:
- 038877637395
- Width:
- 20-3/10 in