Oval Closed Towel Ring in Brushed Gold
Rhen™ Oval Closed Towel Ring in Brushed Gold
Package Quantity Info:
Each: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Superior mounting posts for secure installation
- Premium metal construction for durability
- 1-hole installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-11/16 in
- Base Plate Width:
- 2-9/32 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Rhen™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-29/32 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-9/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-5/16 in
- Material:
- Metal
- NSF Certified:
- No
- Projection:
- 2-7/10 in
- Ring Type:
- Closed
- Shape:
- Oval
- UPC:
- 038877637456