This product requires certification to purchase.

5-1/2 in. 11.5W 1-Light LED Low Profile Flush Mount Ceiling Fixture in White

Progress Lighting

Slim-Line 5-1/2 in. 11.5W 1-Light LED Low Profile Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #PP81002702830
  • Item #7772196
  • Manufacturer Part #P810027-028-30
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Slim-Line 5-1/2 in. 11.5W 1-Light LED Low Profile Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #PP81002702830
  • Item #7772196
  • Manufacturer Part #P810027-028-30
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Die-cast aluminum construction with a powder coat paint finish
  • Diffused polycarbonate lens controls direct glare from the LEDs
  • Simple snap in installation for J-Box with 1/2" minimum depth
  • Lumen output and distribution comparable to a 65W incandescent lamp
  • Dimmable to 10% brightness with many Electronic Low Voltage (ELV) & Forward Phase (TRIAC) dimmers
  • White Finish
  • CSA Listed for Wet Location applications
  • Meets California Title 24 - JA8 - 2016
  • Fixture installs to 4" Octagon metallic junction boxes, 4" Round non-metallic junction boxes and 4" x 1/2" round ceiling pan junction box.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
0.142
Application:
Indoor
CSA Certified:
Yes
Collection:
Slim-Line
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
5-1/2 in
Dimmable:
Yes
Height:
1-11/50 in
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lumens:
782
Lumens per Watt:
68
Material:
Die Cast Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
UPC:
785247228010
Volts:
120V
Watts:
11.5 W
Width:
5-1/2 in