Horizontal and Wall Toilet Tissue Holder in Matte Black
Latitude² Horizontal and Wall Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minimalist design was born with the Latitude² suite
- Inspired by contemporary European aesthetics and made one of a kind by Gatco’s exceptional design team, Latitude² is the original that set the standard for minimalist design today
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Latitude²
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Horizontal
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-1/4 in
- UPC:
- 011296424388
- Width:
- 6-22/25 in