This product requires certification to purchase.

1/2 in. PEX Crimp Connection Pressure Balancing Valve

American Standard

Flash™ 1/2 in. PEX Crimp Connection Pressure Balancing Valve

  • Fast #
  • Part #ARU107
  • Item #7777023
  • Manufacturer Part #RU107
4 out of 5 Customer Rating
Brand image
American Standard

Flash™ 1/2 in. PEX Crimp Connection Pressure Balancing Valve

  • Fast #
  • Part #ARU107
  • Item #7777023
  • Manufacturer Part #RU107
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Tualatin, OR
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Choice of Connections: Fast and easy installation without adaptors reducing leak points. Available connections include Universal (male thread/female sweat), PEX Crimp, PEX Cold expansion, CPVC, and Stub-outs
  • Cast Brass Valve Body: Durable. Ideal material for prolonged contact with water
  • Flat Back: Allows valve to be mounted flush against cross brace for easy and solid installation
  • Test Cap: Allows valve body to be tested and flushed without the presence of the valve cartridge. Can be tested using test cap with air (200 psi) or water (300 psi)
  • Stainless Steel Retaining Ring with Flats: Secures test cap/ cartridge in place and eliminates need for screws. Flats make it simple to loosen ring for quick, easy insertion/removal of test cap/cartridge
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily
  • Exclusive Plaster Guard: Plaster guard is designed to protect valve and act as a guide during installation. It can serve as mounting support for thin-wall installations
  • Wide Rough-in Range: From 1-3/4" to 2-3/4" from finished wall to the back of the valve
  • 1/2" PEX crimp inlets/Universal outlets (ASTM F1807)
  • Cartridge Ships with Trim
  • Requires Certification

Specifications

ASME:
ASME A112.18.1, ASME A112.18.1016
ASSE Standards:
ASSE 1016
Built-in Stops:
No
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Flash™
Connection Type:
PEX Crimp
Depth:
2-3/4 in
Faucet Valve Type:
Pressure Balancing
Height:
3-5/8 in
IAPMO Listed:
No
NSF Certified:
No
Pressure - Maximum:
300 psi
UPC:
012611625282
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
2-3/4 in