1.28 gpf Toilet Tank in White
Edgemere® 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Combination bowl and tank, less seat
- 10 in rough-in
- High efficiency, ultra low consumption (1.28 gpf), utilizes 20% less water
- Meets EPA WaterSense® criteria
- PowerWash® rim scrubs bowl with each flush
- Chrome plated trip lever
- EverClean® anti-microbial surface
- 16-1/2 in rim height for accessible application
- 2 in fully glazed trapway
- Design coordinates with Edgemere® suite
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Edgemere®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-11/16 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 13-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 7-11/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 791556112360
- WaterSense Labeled:
- Yes
- Width:
- 18-7/8 in