This product requires certification to purchase.

1.28 gpf Toilet Tank in White

American Standard

Glenwall® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4385A107020
  • Item #7779427
5 out of 5 Customer Rating
Brand image
American Standard

Glenwall® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4385A107020
  • Item #7779427
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • VorMax flushing technology cleans two times better thanconventional toilets
  • High efficiency toilet (HET) 1.28 gpf/4.8 Lpf
  • Meets EPA WaterSense® criteria
  • EverClean® Antimicrobial Surface included
  • Creates 50% less noise than pressure-assist technology toilets
  • Consistently flushes and removes paper seat covers unlikemany pressure-assist toilets which tend to rip and leavebehind paper
  • Meets all applicable drain line carry requirements andperforms just as well as all pressure-assist HETs
  • Dual injection flush valves
  • Chrome trip lever included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Commercial
CSA Certified:
CSA B45.1
Collection:
Glenwall®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-3/4 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
15-1/4 in
IAPMO Listed:
Yes
Length:
8-3/4 in
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Length:
8-3/4 in
Toilet Installation:
Floor Mount
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Width:
18-1/16 in