This product requires certification to purchase.

1.1 gpf/1.6 gpf Dual Flush Toilet Tank in White

This product has been replaced by

EDGEMERE DF GPF TANK 1.28/1.0GPF
1.0/1.28 gpf Dual Flush Toilet Tank in White
American Standard

Edgemere® 1.1 gpf/1.6 gpf Dual Flush Toilet Tank in White

  • Fast #
  • Part #A4519A200020
  • Item #7779494
  • Manufacturer Part #4519A200.020
5 out of 5 Customer Rating
Brand image

This product has been replaced by

EDGEMERE DF GPF TANK 1.28/1.0GPF
1.0/1.28 gpf Dual Flush Toilet Tank in White
American Standard

Edgemere® 1.1 gpf/1.6 gpf Dual Flush Toilet Tank in White

  • Fast #
  • Part #A4519A200020
  • Item #7779494
  • Manufacturer Part #4519A200.020
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Combination bowl and tank, less seat
  • 12 in rough-in
  • High efficiency, low consumption, full flush (1.6 gpf), conserving flush (1.1 gpf)
  • Meets EPA WaterSense® criteria
  • PowerWash® rim scrubs bowl with each flush
  • Chrome plated top of tank pushbutton actuator
  • EverClean® anti-microbial surface
  • 16-1/2 in rim height for accessible application
  • 2 in fully glazed trapway
  • Design coordinates with Edgemere® suite
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Edgemere®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-5/8 in
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
1.1 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Handle Type:
Button
Height:
14-5/8 in
IAPMO Listed:
Yes
Length:
8-5/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Top
UPC:
791556112346
WaterSense Labeled:
Yes
Width:
17 in