This product requires certification to purchase.

1.28 gpf Toilet Tank with Right-Hand Trip Lever in White

American Standard

Estate® 1.28 gpf Toilet Tank with Right-Hand Trip Lever in White

  • Fast #
  • Part #A4385A108020
  • Item #7779562
  • Manufacturer Part #4385A108.020
5 out of 5 Customer Rating
Brand image
American Standard

Estate® 1.28 gpf Toilet Tank with Right-Hand Trip Lever in White

  • Fast #
  • Part #A4385A108020
  • Item #7779562
  • Manufacturer Part #4385A108.020
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High efficiency 1.28 gpf/4.8 lpf tank
  • Right-hand chrome-plated trip lever
  • Includes coupling components
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
ASTM:
ASTM F-1960
Application:
Commercial
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Estate®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-1/16 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
1 in
IAPMO Listed:
No
Length:
3-1/16 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Length:
3-1/16 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
UPC:
791556111455
WaterSense Labeled:
Yes
Width:
1/2 in