Steam Generator 9kW 240V
Steam Generator 9kW 240V
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 38
- Color Finish Name:
- Brushed Nickel
- Maximum Cubic Foot Range:
- 360 cf
- Phase:
- Three Phase
- UL Listed:
- Yes
- UPC:
- 767931191268
- Volts:
- 240V
- Watts:
- 9 kW