Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Champagne Bronze
Zura® Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 252-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfectly coordinates with the Zura™ bath collection for a cohesive, modern look
- Wall-mounted for use with vessel style lavatories
- Trim kit only, must purchase rough-in kit R3510-WL separately
- Meets standards set by Americans with Disabilities Act (ADA)
- 2-hole 4" installation
- Rigid spout does not swivel
- Temperature and volume controlled by handle
- Drain sold separately
- Red/blue indicator markings
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial
- Bathroom Faucet Type:
- Wall Mount
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Zura®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 11-19/50 in
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 4-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Spout Height:
- 2 in
- Spout Reach:
- 8-1/4 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 034449886352
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes