This product requires certification to purchase.

16 oz. Deck Mount Metal Soap Dispenser in Chrome

Hansgrohe

Talis 16 oz. Deck Mount Metal Soap Dispenser in Chrome

  • Fast #
  • Part #H40448001
  • Item #7785750
  • Manufacturer Part #40448001
3.6 out of 5 Customer Rating
Brand image
Hansgrohe

Talis 16 oz. Deck Mount Metal Soap Dispenser in Chrome

  • Fast #
  • Part #H40448001
  • Item #7785750
  • Manufacturer Part #40448001
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 16 oz. capacity
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
16 oz
Collection:
Talis
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
3-5/8 in
Installation Type:
Deck Mount
Material:
Metal
Maximum Deck Thickness:
2-1/8 in
Number of Holes:
1 Hole
Spout Height:
3-1/4 in
Spout Reach:
3-5/8 in