3/8 in. Non Self Close Offset Face Mount Hinge (Pair) in Antique Copper
3/8 in. Non Self Close Offset Face Mount Hinge (Pair) in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3/8 in (10 mm) Offset Hinge
- Finished in Antique Copper
- 2 Pack
- Includes mounting hardware: (Size(s):#6 PY.H. x 5/8in)
- Uncompromised quality at an unbeatable price
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 3/8 in
- Height:
- 3/8 in
- Length:
- 3-1/2 in
- Package Quantity:
- Pack of 2
- Width:
- 1-5/8 in