This product requires certification to purchase.

1/2 in. Overlay Double Demountable Hinge (Pair) in Satin Nickel

Amerock

1/2 in. Overlay Double Demountable Hinge (Pair) in Satin Nickel

  • Fast #
  • Part #ABPR8704G10
  • Item #7793421
4 out of 5 Customer Rating
Brand image
Amerock

1/2 in. Overlay Double Demountable Hinge (Pair) in Satin Nickel

  • Fast #
  • Part #ABPR8704G10
  • Item #7793421
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2 in (13 mm) Overlay Hinge
  • Finished in Satin Nickel
  • 2 Pack
  • Mounting hardware not included
  • Uncompromised quality at an unbeatable price
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Length:
2-1/4 in
Package Quantity:
Pack of 2
Width:
1-1/2 in