This product requires certification to purchase.

27 in. Farmhouse Silgranit Single Bowl Kitchen Sink in White

BLANCO

Ikon 27 in. Farmhouse Silgranit Single Bowl Kitchen Sink in White

  • Fast #
  • Part #B402313
  • Item #7793564
  • Manufacturer Part #402313
5 out of 5 Customer Rating
Brand image
BLANCO

Ikon 27 in. Farmhouse Silgranit Single Bowl Kitchen Sink in White

  • Fast #
  • Part #B402313
  • Item #7793564
  • Manufacturer Part #402313
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Ergonomic apron-front design features versatile installation options
  • Optional accessories include grid (item #237527), floating grid (item #233530) and floating cutting board (item #235010)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
Collection:
Ikon
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
27 in
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
23-1/3 in x 15-1/3 in x 9-1/4 in
Sink Depth:
9-1/4 in
Sink Installation Type:
Farmhouse
Sink Material:
Silgranit
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
27 in x 19 in
UPC:
747943049016
Width:
19 in