This product requires certification to purchase.

8 in. Towel Bar in Matte Black

Delta Faucet

Stryke™ 8 in. Towel Bar in Matte Black

  • Fast #
  • Part #D77608BL
  • Item #7794836
  • Manufacturer Part #77608-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke™ 8 in. Towel Bar in Matte Black

  • Fast #
  • Part #D77608BL
  • Item #7794836
  • Manufacturer Part #77608-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 405
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Spokane, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Stryke™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-19/50 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-3/8 in
UPC:
034449884297
Width:
8 in