This product requires certification to purchase.

Single Function Showerhead in Venetian® Bronze

Delta Faucet

Universal Showering Components Single Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #D52159RB
  • Item #7797782
  • Manufacturer Part #52159-RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Components Single Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #D52159RB
  • Item #7797782
  • Manufacturer Part #52159-RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower arm and flange sold separately
  • Easy to install
  • For use with ceiling-mounted or extended wall-mounted shower arm applications
  • Metal ball connector for durability
  • Ball connector swivel angle is 36° (18 per side)
  • Standard 1/2"-14 NPT pipe fitting
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single setting Soft Rain spray shower head
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Square shower head
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering Components
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-19/50 in
Diameter:
11-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
11-3/4 in
IAPMO Listed:
No
Length:
11-3/4 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
UPC:
034449897914
WaterSense Labeled:
Yes
Width:
11-3/4 in