Single Handle Pull Down Kitchen Faucet in Polished Chrome
Purist® Single Handle Pull Down Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 27-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pro-style faucet with removeable coil makes it easy to clean
- Single hole installation- no escutcheon included
- Includes Sweep spray, boost spray and aerated spray
- Coordinates with other Purist kitchen faucets to complete your space
- Handle rotates 90 degrees forward to prevent contact with backsplash
- 1.5 gpm (gallons per minute) maximum flow rate at 60 psi
- DockNetik magnetic docking arm securely locks the sprayhead into place
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 23-813/1000 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 8-3/8 in
- Spout Reach:
- 10 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- Yes
- UL Listed:
- No