This product requires certification to purchase.

Metal Round Door Lever in Satin Nickel

Kwikset

Tustin® Metal Round Door Lever in Satin Nickel

  • Fast #
  • Part #K99910040
  • Item #7803141
  • Manufacturer Part #99910-040
3.1 out of 5 Customer Rating
Brand image
Kwikset

Tustin® Metal Round Door Lever in Satin Nickel

  • Fast #
  • Part #K99910040
  • Item #7803141
  • Manufacturer Part #99910-040
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Professional grade security ANSI/BHMA Grade 1 deadbolt and Grade 2 Lever
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade 2
Application:
Hall, Closet
Collection:
Tustin®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter - Base:
2-5/8 in
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
UPC:
883351049092