This product requires certification to purchase.

23-27/64 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

Shaws®

Classic Shaker™ 23-27/64 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #RMS2418WH
  • Item #7804224
  • Manufacturer Part #MS2418WH
3.4 out of 5 Customer Rating
Brand image
Shaws®

Classic Shaker™ 23-27/64 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #RMS2418WH
  • Item #7804224
  • Manufacturer Part #MS2418WH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 27" minimum cabinet size
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
  • For matching wire sink grid order WSGMS2418
  • Extended disposal flange or basket strainer required for installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Classic Shaker™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Length:
23-27/64 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
21-29/64 in x 16-1/8 in x 9-1/16 in
Sink Depth:
10-1/8 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
20 in - 25.99 in
UPC:
824438362789
Width:
18-1/8 in