61W 3-Blade Ceiling Fan in Anvil Iron
Ried™ 61W 3-Blade Ceiling Fan in Anvil Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- AMP:
- 0.51
- Blade Pitch:
- 14°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5260 ft3/min
- Ceiling Fan Blade Finish:
- Driftwood
- Collection:
- Ried™
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Anvil Iron
- Control Type:
- Wall Control
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 14-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Blades:
- 3
- RPM:
- 156
- UL Listed:
- No
- UPC:
- 783927559942
- Volts:
- 120V
- Watts:
- 61 W