75W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Winslow™ 75W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ships Via: UPS
- Additional Chain 2996NI
Recommended Accessories
Specifications
- Collection:
- Winslow™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 24-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Seeded Clear
- Height:
- 30-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 783927568869
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 24-1/2 in