60W 6-Light Candelabra E-12 Incandescent Chandelier in Black
Alden 60W 6-Light Candelabra E-12 Incandescent Chandelier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Recommended Accessories
Specifications
- Collection:
- Alden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 17-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 38-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 783927564571
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in