60W 6-Light Incandescent Chandelier in Black
Abbotswell™ 60W 6-Light Incandescent Chandelier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Abbotswell™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 24-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 106 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- No
- UPC:
- 783927557818
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24-3/4 in