75W 1-Light Medium E-26 Incandescent Pendant in Black
Linara 75W 1-Light Medium E-26 Incandescent Pendant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Linara
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 17-3/4 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927556248
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 6 in