This product requires certification to purchase.

Push Plate in Brushed Stainless Steel

TOTO

Push Plate in Brushed Stainless Steel

  • Fast #
  • Part #TYT980SS
  • Item #7846090
  • Manufacturer Part #YT980#SS
4.1 out of 5 Customer Rating
Brand image
TOTO

Push Plate in Brushed Stainless Steel

  • Fast #
  • Part #TYT980SS
  • Item #7846090
  • Manufacturer Part #YT980#SS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rectangular wall plate for DuoFit in-wall tank unit with two rectangular push buttons
  • Stylish and modern design for in wall installation
  • Dual flush option allows you to proactively conserve water during each use
  • Compatible with TOTO DuoFit WT171M, WT172M, WT173M and W173MA in-wall tank system
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
WT171M and WT172M
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Height:
6-1/4 in
Material:
Plastic
Product Type:
Actuator Plate
UL Listed:
No
UPC:
739268343368
WaterSense Labeled:
No
Width:
9-1/2 in