This product requires certification to purchase.

Round Closed Towel Ring in Matte Black

Speakman

Neo™ Round Closed Towel Ring in Matte Black

  • Fast #
  • Part #SSA2004MB
  • Item #7846232
  • Manufacturer Part #SA-2004-MB
5 out of 5 Customer Rating
Brand image
Speakman

Neo™ Round Closed Towel Ring in Matte Black

  • Fast #
  • Part #SSA2004MB
  • Item #7846232
  • Manufacturer Part #SA-2004-MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable, solid brass construction
  • Mounting hardware included
  • Modern design
  • Designed to hold up to 50 pounds of weight
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Neo™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
6-9/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
8-7/16 in
IAPMO Listed:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Projection:
1-5/8 in
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ring Type:
Closed
Shape:
Round
UPC:
671252111716